Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-17M-O

  • Zoro # G1162966


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
1,334 N
Stroke Length
19.1 mm
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-17M-O
Zoro #
G1162966
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
19.1 mm
Overall Width
89 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
140 mm
Open Width
107 mm
Overall Height
98.7 mm
Overall Length
54 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
1,334 N
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Accuracy
+/-0.08 mm
Series
RPS
Maximum Actuation Time
0.31 sec
Maximum Operating Temperature
80 Degrees C
IP Rating
IP43
Displacement
22.9 cc
Minimum Operating Pressure
3 bar
Weight
1.4 kg
Repeatability
+/-0.03 mm
Air Inlet Type
NPT
Seal Material
Buna-N
Spring Assist
Spring Open

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 107 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 54 mm, Overall Width 89 mm, Overall Height 98.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.