Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-18M-D-O

  • Zoro # G3145129


product price: $3,718.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Open Width
190 mm
Overall Length
74.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18M-D-O
Zoro #
G3145129
UPC #
-
Country of Origin
United States

Dimensions

Open Width
190 mm
Overall Length
74.9 mm
Stroke Length
31.8 mm
Overall Height
154.4 mm
Maximum Finger/Jaw Length
191 mm
Inlet Size
1/8 in
Overall Width
146 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
2,669 N
Maximum Operating Temperature
80 Degrees C
Air Inlet Type
NPT
Maximum Actuation Time
0.51 sec
Minimum Operating Temperature
-35 Degrees C
Series
RPS
Repeatability
+/-0.03 mm
Displacement
72.1 cc
IP Rating
IP43
Accuracy
+/-0.08 mm
Spring Assist
Spring Open
System of Measurement
Metric
Weight
5 kg

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 190 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 154.4 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.