Zoro Homepage

Parallel Gripper, Dbl Wedge, Spring Open

  • Mfr # RPS-18M-O

  • Zoro # G3145147


product price: $3,442.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Body Material
Aluminum
Minimum Operating Temperature
-35 Degrees C
Inlet Size
1/8 in
Maximum Finger/Jaw Length
191 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18M-O
Zoro #
G3145147
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Maximum Finger/Jaw Length
191 mm
Overall Height
154.4 mm
Overall Length
74.9 mm
Overall Width
146 mm
Open Width
177 mm
Stroke Length
31.8 mm

Details

Item
Parallel Gripper,Dbl Wedge,Spring Open
Product Type
Parallel Gripper,Dbl Wedge,Spring Open
Body Material
Aluminum
Minimum Operating Temperature
-35 Degrees C
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.51 sec
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
IP Rating
IP43
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
2,669 N
Series
RPS
Weight
5 kg
Minimum Operating Pressure
3 bar
Displacement
72.1 cc
Finger Material
Carbon Steel
Spring Assist
Spring Open
Seal Material
Buna-N

Description

Parallel Gripper,Dbl Wedge,Spring Open, Series RPS, Open Width 177 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 154.4 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.