Parallel Gripper, Dbl Wedge, Sprng Opened
Mfr # RPS-12-D-O-V
Zoro # G1161006
product price: $1,684.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Maximum Finger/Jaw Length
4 in
Stroke Length
3/8 in
Weight
0.76 lb
Series
RPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPS-12-D-O-V
Zoro #
G1161006
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
4 in
Stroke Length
3/8 in
Open Width
2 3/8 in
Inlet Size
#10
Overall Height
2 in
Overall Width
2 1/8 in
Overall Length
1 1/2 in
Details
Item
Parallel Gripper,Dbl Wedge,Sprng Opened
Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Weight
0.76 lb
Series
RPS
Displacement
2.46 cc
Minimum Operating Pressure
50 psi
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Repeatability
+/-0.001 in
Maximum Actuation Time
0.15 sec
Accuracy
+/-0.002 in
IP Rating
IP43
Total Rated Grip Force @ 100 psi
266.9 N
Seal Material
Viton
Spring Assist
Spring Open
Maximum Operating Pressure
100 psi
Description
Parallel Gripper,Dbl Wedge,Sprng Opened, Series RPS, Open Width 2 3/8 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 1 1/2 in, Overall Width 2 1/8 in, Overall Height 2 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.76 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 266.9 N, IP Rating IP43, Seal Material Viton, Displacement 2.46 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.