Zoro Homepage

Parallel Gripper, Dbl Wedge, Sprng Opened

  • Mfr # RPS-18-D-O-V

  • Zoro # G3145077


product price: $3,673.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Maximum Actuation Time
0.51 sec
Minimum Operating Pressure
50 psi
Weight
11 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPS-18-D-O-V
Zoro #
G3145077
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Stroke Length
1 1/4 in
Overall Height
6 1/8 in
Overall Width
5 3/4 in
Open Width
7 1/2 in
Maximum Finger/Jaw Length
7 1/2 in
Overall Length
3 in

Details

Item
Parallel Gripper,Dbl Wedge,Sprng Opened
Product Type
Parallel Gripper,Dbl Wedge,Sprng Opened
Maximum Actuation Time
0.51 sec
Minimum Operating Pressure
50 psi
Weight
11 lb
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Accuracy
+/-0.003 in
IP Rating
IP43
Displacement
72.1 cc
Total Rated Grip Force @ 100 psi
2,668.93 N
Maximum Operating Temperature
300 Degrees F
Series
RPS
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton
Spring Assist
Spring Open

Description

Parallel Gripper,Dbl Wedge,Sprng Opened, Series RPS, Open Width 7 1/2 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 3 in, Overall Width 5 3/4 in, Overall Height 6 1/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,668.93 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.