Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-047M-025-B

  • Zoro # G1147557


product price: $1,590.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Maximum Operating Temperature
80 Degrees C
Stroke Length
6.4 mm
Inlet Size
M3
Displacement
0.6 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-047M-025-B
Zoro #
G1147557
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
6.4 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Overall Height
32.2 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Maximum Operating Temperature
80 Degrees C
Displacement
0.6 cc
Maximum Actuation Time
0.13 sec
Minimum Operating Temperature
-35 Degrees C
Operation Type
Synchronous
Finger Mounting
Bottom
Weight
0.08 kg
Repeatability
+/-0.03 mm
Series
DPDL
Accuracy
+/-0.05 mm
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
62 N
IP Rating
IP66
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 32.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP66, Seal Material Buna-N, Displacement 0.6 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.