
Parallel Gripper, Direct Connect
Mfr # DPDL-047M-038
Zoro # G1147511
product price: $1,551.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.7 mm
Overall Length
22.2 mm
Overall Width
45 mm
Weight
0.08 kg
Product Type
Parallel Gripper,Direct Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPDL-047M-038
Zoro #
G1147511
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30.7 mm
Overall Length
22.2 mm
Overall Width
45 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M3
Stroke Length
9.5 mm
Details
Item
Parallel Gripper,Direct Connect
Weight
0.08 kg
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Pressure
1.5 bar
Maximum Actuation Time
0.13 sec
Displacement
0.6 cc
Accuracy
+/-0.05 mm
Operation Type
Synchronous
Finger Mounting
End
IP Rating
IP66
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
62 N
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Series
DPDL
Repeatability
+/-0.03 mm
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 45 mm, Overall Height 30.7 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP66, Seal Material Buna-N, Displacement 0.6 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.