Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-056M-050-E

  • Zoro # G1147371


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Weight
0.14 kg
Accuracy
+/-0.05 mm
Overall Width
56 mm
Stroke Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-056M-050-E
Zoro #
G1147371
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
56 mm
Stroke Length
12.7 mm
Overall Height
36.2 mm
Overall Length
24.1 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Weight
0.14 kg
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
98 N
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Seal Material
Buna-N
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
1.5 bar
Repeatability
+/-0.03 mm
Series
DPDL
Maximum Operating Pressure
7 bar
IP Rating
IP66
Operation Type
Synchronous
Displacement
1.2 cc
Finger Mounting
End
Maximum Actuation Time
0.16 sec

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 24.1 mm, Overall Width 56 mm, Overall Height 36.2 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 98 N, IP Rating IP66, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.