Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDL-088M-075-B

  • Zoro # G1147977


product price: $2,441.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Maximum Finger/Jaw Length
89 mm
Operation Type
Synchronous
Inlet Size
M5
Displacement
4.4 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-088M-075-B
Zoro #
G1147977
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Inlet Size
M5
Stroke Length
19.1 mm
Overall Height
56 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Operation Type
Synchronous
Displacement
4.4 cc
Finger Mounting
Bottom
IP Rating
IP66
Weight
0.43 kg
Seal Material
Buna-N
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
222 N
Series
DPDL
Maximum Actuation Time
0.2 sec
Minimum Operating Pressure
1.5 bar

Description

Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 56 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.43 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 4.4 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 89 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.