Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-047M-013-V

  • Zoro # G1147067


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Total Rated Grip Force @ 100 psi
62 N
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.13 sec
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-047M-013-V
Zoro #
G1147067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
28 mm
Inlet Size
M3
Overall Height
24.4 mm
Stroke Length
3.2 mm
Overall Length
22.2 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
Total Rated Grip Force @ 100 psi
62 N
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.13 sec
Minimum Operating Temperature
-30 Degrees C
Displacement
0.2 cc
Weight
0.08 kg
Finger Mounting
End
IP Rating
IP54
System of Measurement
Metric
Repeatability
+/-0.03 mm
Series
DPDS
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
Minimum Operating Pressure
1.5 bar

Description

Parallel Gripper, Direct Connect, Series DPDS, Stroke Length 3.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 22.2 mm, Overall Width 28 mm, Overall Height 24.4 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 62 N, IP Rating IP54, Seal Material Viton, Displacement 0.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.