Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-088M-025-V

  • Zoro # G1147450


product price: $1,783.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Displacement
1.5 cc
Overall Width
51 mm
Seal Material
Viton
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-088M-025-V
Zoro #
G1147450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51 mm
Stroke Length
6.4 mm
Overall Height
41.9 mm
Overall Length
36.1 mm
Inlet Size
M5
Maximum Finger/Jaw Length
89 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Displacement
1.5 cc
Seal Material
Viton
Accuracy
+/-0.05 mm
Series
DPDS
Weight
0.23 kg
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
222 N
System of Measurement
Metric
Minimum Operating Pressure
1.5 bar
Maximum Actuation Time
0.2 sec
IP Rating
IP54
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
Repeatability
+/-0.03 mm
Finger Mounting
End

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 51 mm, Overall Height 41.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.