Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-125M-038-B-CR

  • Zoro # G1147730


product price: $2,404.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Seal Material
Buna-N
Operation Type
Synchronous
Displacement
4.5 cc
Total Rated Grip Force @ 100 psi
445 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-125M-038-B-CR
Zoro #
G1147730
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52.7 mm
Inlet Size
M5
Stroke Length
9.5 mm
Maximum Finger/Jaw Length
102 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Seal Material
Buna-N
Operation Type
Synchronous
Displacement
4.5 cc
Total Rated Grip Force @ 100 psi
445 N
Finger Mounting
Bottom
Accuracy
+/-0.08 mm
Maximum Actuation Time
0.3 sec
System of Measurement
Metric
Series
DPDS
IP Rating
IP54
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Weight
0.46 kg

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Height 52.7 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.46 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Buna-N, Displacement 4.5 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm, Maximum Finger/Jaw Length 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.