Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPDS-175M-050

  • Zoro # G3141489


product price: $2,677.99
/ea
Free Shipping & Returns

Key Features

Overall Height
75.3 mm
Weight
1.68 kg
Overall Length
64.8 mm
Overall Width
102 mm
Product Type
Parallel Gripper,Direct Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDS-175M-050
Zoro #
G3141489
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75.3 mm
Overall Length
64.8 mm
Overall Width
102 mm
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
127 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Direct Connect
Weight
1.68 kg
Product Type
Parallel Gripper,Direct Connect
Displacement
11.7 cc
Maximum Actuation Time
0.4 sec
Series
DPDS
IP Rating
IP54
Air Inlet Type
NPT
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.08 mm
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
890 N
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
End
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric

Description

Parallel Gripper,Direct Connect, Series DPDS, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 64.8 mm, Overall Width 102 mm, Overall Height 75.3 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP54, Seal Material Buna-N, Displacement 11.7 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.