Parallel Gripper, Direct Connect
Mfr # DPG-10-1-LF
Zoro # G3141680
product price: $1,134.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Displacement
1.24 cc
Stroke Length
1/4 in
Open Width
2 1/2 in
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10-1-LF
Zoro #
G3141680
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
1/4 in
Open Width
2 1/2 in
Overall Height
1 3/4 in
Overall Width
2 1/4 in
Maximum Finger/Jaw Length
3 1/2 in
Overall Length
1 3/8 in
Inlet Size
M5
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Displacement
1.24 cc
Seal Material
Buna-N
Minimum Operating Temperature
-30 Degrees F
Weight
0.39 lb
Accuracy
+/-0.002 in
System of Measurement
Inch
Maximum Actuation Time
0.13 sec
Maximum Operating Temperature
180 Degrees F
Repeatability
+/-0.002 in
Total Rated Grip Force @ 100 psi
222.41 N
Series
DPG
IP Rating
IP54
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
40 psi
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 2 1/2 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/4 in, Overall Height 1 3/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.39 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.24 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.