Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-1-V

  • Zoro # G1146525


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.05 mm
Overall Width
55.6 mm
Seal Material
Viton
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-1-V
Zoro #
G1146525
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
55.6 mm
Maximum Finger/Jaw Length
89 mm
Inlet Size
M5
Overall Height
44.9 mm
Overall Length
34.9 mm
Stroke Length
6.4 mm
Open Width
62 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.05 mm
Seal Material
Viton
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.13 sec
Series
DPG
Weight
0.17 kg
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
IP Rating
IP54
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
222 N
System of Measurement
Metric
Displacement
1.2 cc

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.