Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-2-C

  • Zoro # G1146507


product price: $1,156.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Overall Height
44.9 mm
Total Rated Grip Force @ 100 psi
222 N
IP Rating
IP54
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-2-C
Zoro #
G1146507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44.9 mm
Open Width
85.6 mm
Stroke Length
12.7 mm
Inlet Size
M5
Overall Length
34.9 mm
Overall Width
72.9 mm
Maximum Finger/Jaw Length
114 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Total Rated Grip Force @ 100 psi
222 N
IP Rating
IP54
Minimum Operating Temperature
-35 Degrees C
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.19 sec
Series
DPG
System of Measurement
Metric
Weight
0.24 kg
Seal Material
Buna-N
Displacement
2.5 cc
Operation Type
Synchronous
Repeatability
+/-0.05 mm
Maximum Operating Temperature
80 Degrees C
Spring Assist
Spring Closed

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.