Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-11M-D

  • Zoro # G1158267


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Open Width
45 mm
Seal Material
Buna-N
Operation Type
Synchronous
Stroke Length
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-11M-D
Zoro #
G1158267
UPC #
-
Country of Origin
United States

Dimensions

Open Width
45 mm
Stroke Length
6.4 mm
Overall Width
41 mm
Maximum Finger/Jaw Length
64 mm
Inlet Size
M5
Overall Length
28.6 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Seal Material
Buna-N
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.13 sec
Repeatability
+/-0.03 mm
Series
RP
Finger Mounting
Bottom
Finger Material
Steel
Minimum Operating Pressure
3 bar
Accuracy
+/-0.05 mm
Weight
0.11 kg
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
178 N
System of Measurement
Metric
Displacement
1.6 cc
Maximum Operating Pressure
7 bar
IP Rating
IP43

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 45 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 28.6 mm, Overall Width 41 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.11 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.