Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-12-D-V

  • Zoro # G1158416


product price: $1,353.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Overall Width
2 1/8 in
System of Measurement
Inch
Weight
0.56 lb
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-12-D-V
Zoro #
G1158416
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Length
1 3/8 in
Open Width
2 3/8 in
Maximum Finger/Jaw Length
3 1/2 in
Stroke Length
3/8 in
Inlet Size
#10

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 2 3/8 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 3/8 in, Overall Width 2 1/8 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.56 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Viton, Displacement 2.46 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.