Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-17-D

  • Zoro # G1158766


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Accuracy
+/-0.003 in
Minimum Operating Temperature
-30 Degrees F
Finger Material
Steel
Series
RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-17-D
Zoro #
G1158766
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
3/4 in
Maximum Finger/Jaw Length
5 in
Overall Length
2 1/2 in
Overall Width
3 1/2 in
Inlet Size
1/8 in
Open Width
4 5/8 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Accuracy
+/-0.003 in
Minimum Operating Temperature
-30 Degrees F
Finger Material
Steel
Series
RP
Finger Mounting
Bottom
Seal Material
Buna-N
Air Inlet Type
NPT
Weight
2.2 lb
Displacement
22.94 cc
Repeatability
+/-0.001 in
Maximum Actuation Time
0.18 sec
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
978.61 N
System of Measurement
Inch
Maximum Operating Temperature
180 Degrees F
IP Rating
IP43
Minimum Operating Pressure
40 psi
Operation Type
Synchronous

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 4 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 1/2 in, Overall Width 3 1/2 in, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 978.61 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.