Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-18-D-V

  • Zoro # G1158967


product price: $3,014.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Series
RP
Accuracy
+/-0.003 in
Repeatability
+/-0.001 in
Open Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-18-D-V
Zoro #
G1158967
UPC #
-
Country of Origin
United States

Dimensions

Open Width
7 1/2 in
Overall Length
3 5/8 in
Maximum Finger/Jaw Length
8 in
Overall Width
5 3/4 in
Inlet Size
1/8 in
Stroke Length
1 1/4 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Series
RP
Accuracy
+/-0.003 in
Repeatability
+/-0.001 in
Finger Mounting
Bottom
Minimum Operating Pressure
40 psi
Weight
7.7 lb
Minimum Operating Temperature
-20 Degrees F
Maximum Actuation Time
0.22 sec
Finger Material
Steel
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
100 psi
IP Rating
IP43
Displacement
72.1 cc
Operation Type
Synchronous
Seal Material
Viton
System of Measurement
Inch
Total Rated Grip Force @ 100 psi
1,779.28 N

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 7 1/2 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 5/8 in, Overall Width 5 3/4 in, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 7.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,779.28 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.