Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-18M-D

  • Zoro # G1158976


product price: $2,806.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
System of Measurement
Metric
Finger Material
Steel
Weight
3.5 kg
Series
RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-18M-D
Zoro #
G1158976
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
31.8 mm
Maximum Finger/Jaw Length
203 mm
Overall Length
92.8 mm
Open Width
190 mm
Overall Width
146 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
System of Measurement
Metric
Finger Material
Steel
Weight
3.5 kg
Series
RP
Air Inlet Type
NPT
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP43
Operation Type
Synchronous
Maximum Actuation Time
0.22 sec
Total Rated Grip Force @ 100 psi
1,779 N
Displacement
72.1 cc
Accuracy
+/-0.08 mm
Repeatability
+/-0.03 mm
Finger Mounting
Bottom
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
3 bar

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 190 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 92.8 mm, Overall Width 146 mm, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP43, Seal Material Buna-N, Displacement 72.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.