Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-19-D

  • Zoro # G3143001


product price: $5,155.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Maximum Actuation Time
0.5 sec
Series
RP
Overall Length
4 5/8 in
Minimum Operating Temperature
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-19-D
Zoro #
G3143001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Inlet Size
1/4 in
Stroke Length
2 in
Open Width
10 in
Overall Width
8 1/2 in
Maximum Finger/Jaw Length
10 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Maximum Actuation Time
0.5 sec
Series
RP
Minimum Operating Temperature
-30 Degrees F
Minimum Operating Pressure
40 psi
Total Rated Grip Force @ 100 psi
2,668.93 N
Accuracy
+/-0.003 in
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
Air Inlet Type
NPT
Finger Material
Steel
Operation Type
Synchronous
Displacement
157.31 cc
System of Measurement
Inch
IP Rating
IP43
Repeatability
+/-0.001 in
Finger Mounting
Bottom
Weight
21 lb
Maximum Operating Pressure
100 psi

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 10 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 4 5/8 in, Overall Width 8 1/2 in, Finger Material Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 21 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,668.93 N, IP Rating IP43, Seal Material Buna-N, Displacement 157.31 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.