Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-19M-D-V

  • Zoro # G3143047


product price: $5,285.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.5 sec
System of Measurement
Metric
Overall Length
118.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-19M-D-V
Zoro #
G3143047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118.2 mm
Overall Width
216 mm
Open Width
254 mm
Maximum Finger/Jaw Length
254 mm
Stroke Length
50.8 mm
Inlet Size
1/4 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.5 sec
System of Measurement
Metric
Finger Material
Steel
Maximum Operating Temperature
150 Degrees C
IP Rating
IP43
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Accuracy
+/-0.08 mm
Series
RP
Weight
9.5 kg
Total Rated Grip Force @ 100 psi
2,669 N
Air Inlet Type
NPT
Seal Material
Viton
Displacement
157.3 cc
Minimum Operating Pressure
3 bar
Finger Mounting
Bottom

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 254 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 118.2 mm, Overall Width 216 mm, Finger Material Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 9.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Viton, Displacement 157.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.