Zoro Homepage

Parallel Gripper

  • Mfr # DPDL-175M-075-E

  • Zoro # G3141035


product price: $5,072.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper
Total Rated Grip Force @ 100 psi
890 N
Air Inlet Type
NPT
Maximum Actuation Time
0.4 sec
Overall Width
145 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPDL-175M-075-E
Zoro #
G3141035
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
145 mm
Overall Height
93.9 mm
Maximum Finger/Jaw Length
152 mm
Overall Length
64.8 mm
Stroke Length
19.1 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper
Product Type
Parallel Gripper
Total Rated Grip Force @ 100 psi
890 N
Air Inlet Type
NPT
Maximum Actuation Time
0.4 sec
Minimum Operating Pressure
1.5 bar
IP Rating
IP66
Displacement
35.2 cc
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Operation Type
Synchronous
System of Measurement
Metric
Seal Material
Buna-N
Series
DPDL
Accuracy
+/-0.08 mm
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Weight
1.68 kg
Finger Mounting
End

Description

Parallel Gripper, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 64.8 mm, Overall Width 145 mm, Overall Height 93.9 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.68 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP66, Seal Material Buna-N, Displacement 35.2 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.