Parallel Gripper, Low Profile, Non Syncron
Mfr # RPL-4-NS
Zoro # G1160540
product price: $1,729.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile,Non Syncron
Stroke Length
1 in
Total Rated Grip Force @ 100 psi
160.13 N
Maximum Actuation Time
0.19 sec
Operation Type
Non-synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPL-4-NS
Zoro #
G1160540
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
1 in
Maximum Finger/Jaw Length
5 in
Overall Height
1 1/4 in
Overall Width
3 7/8 in
Inlet Size
#5
Open Width
3 5/8 in
Overall Length
7/8 in
Details
Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Total Rated Grip Force @ 100 psi
160.13 N
Maximum Actuation Time
0.19 sec
Operation Type
Non-synchronous
IP Rating
IP33
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
Weight
0.37 lb
Maximum Operating Pressure
100 psi
Series
RPL
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
180 Degrees F
Minimum Operating Pressure
5 psi
System of Measurement
Inch
Seal Material
Buna-N
Displacement
3.21 cc
Description
Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 3 5/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 7/8 in, Overall Height 1 1/4 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33, Seal Material Buna-N, Displacement 3.21 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.