Zoro Homepage

Parallel Gripper, Non Synchron, Clean Room

  • Mfr # RPLC-3-NS

  • Zoro # G1161295


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Synchron,Clean Room
Overall Height
1 1/4 in
Accuracy
+/-0.002 in
System of Measurement
Inch
Weight
0.33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-3-NS
Zoro #
G1161295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Length
7/8 in
Inlet Size
#5
Maximum Finger/Jaw Length
4 in
Open Width
3 1/4 in
Overall Width
3 1/4 in
Stroke Length
3/4 in

Details

Item
Parallel Gripper,Non Synchron,Clean Room
Product Type
Parallel Gripper,Non Synchron,Clean Room
Accuracy
+/-0.002 in
System of Measurement
Inch
Weight
0.33 lb
Maximum Operating Temperature
180 Degrees F
Series
RPLC
Maximum Actuation Time
0.14 sec
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Operation Type
Non-synchronous
Minimum Operating Temperature
-30 Degrees F
Total Rated Grip Force @ 100 psi
160.13 N
Displacement
2.41 cc
IP Rating
IP64
Minimum Operating Pressure
5 psi
Seal Material
Buna-N

Description

Parallel Gripper,Non Synchron,Clean Room, Series RPLC, Open Width 3 1/4 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 1/4 in, Overall Height 1 1/4 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.33 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64, Seal Material Buna-N, Displacement 2.41 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.