Zoro Homepage

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-1M-NS-V

  • Zoro # G1160175


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
System of Measurement
Metric
Accuracy
+/-0.05 mm
Inlet Size
M3
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-1M-NS-V
Zoro #
G1160175
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Overall Length
19.1 mm
Maximum Finger/Jaw Length
76 mm
Open Width
44 mm
Overall Width
48.3 mm
Overall Height
29.5 mm
Stroke Length
6.4 mm

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
System of Measurement
Metric
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
120 Degrees C
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Displacement
0.6 cc
IP Rating
IP64
Maximum Actuation Time
0.1 sec
Total Rated Grip Force @ 100 psi
116 N
Series
RPLC
Seal Material
Viton
Weight
0.07 kg
Operation Type
Non-synchronous
Minimum Operating Pressure
0.3 bar

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 48.3 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Viton, Displacement 0.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.