
Parallel Gripper, Precision, Directconnect
Mfr # DPP-20M-25
Zoro # G1145579
product price: $1,922.99
/ea
Free Shipping & Returns
Key Features
Overall Width
29 mm
Weight
1.02 kg
Overall Length
46 mm
Overall Height
55.63 mm
Product Type
Parallel Gripper,Precision,Directconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPP-20M-25
Zoro #
G1145579
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 mm
Overall Length
46 mm
Overall Height
55.63 mm
Open Width
115 mm
Stroke Length
25.4 mm
Inlet Size
M5
Maximum Finger/Jaw Length
152.4 mm
Details
Item
Parallel Gripper,Precision,Directconnect
Weight
1.02 kg
Product Type
Parallel Gripper,Precision,Directconnect
System of Measurement
Metric
Series
DPP
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Displacement
8.5 cc
IP Rating
IP43
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.2 sec
Total Rated Grip Force @ 100 psi
423 N
Operation Type
Synchronous
Accuracy
+/-0.03 mm
Maximum Operating Pressure
7 bar
Repeatability
+/-0.01 mm
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 115 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 46 mm, Overall Width 29 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.02 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Buna-N, Displacement 8.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.