
Parallel Gripper, Precision, Directconnect
Mfr # DPP-20M-38
Zoro # G1145551
product price: $2,283.99
/ea
Free Shipping & Returns
Key Features
Overall Height
55.63 mm
Overall Width
175.5 mm
Overall Length
46 mm
Weight
1.41 kg
Product Type
Parallel Gripper,Precision,Directconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPP-20M-38
Zoro #
G1145551
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
55.63 mm
Overall Width
175.5 mm
Overall Length
46 mm
Stroke Length
38.1 mm
Open Width
161 mm
Maximum Finger/Jaw Length
152.4 mm
Inlet Size
M5
Details
Item
Parallel Gripper,Precision,Directconnect
Weight
1.41 kg
Product Type
Parallel Gripper,Precision,Directconnect
IP Rating
IP43
Repeatability
+/-0.01 mm
Minimum Operating Pressure
0.3 bar
Displacement
12.8 cc
Maximum Actuation Time
0.24 sec
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.03 mm
Operation Type
Synchronous
System of Measurement
Metric
Seal Material
Buna-N
Series
DPP
Total Rated Grip Force @ 100 psi
423 N
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 161 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 46 mm, Overall Width 175.5 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.41 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Buna-N, Displacement 12.8 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.