Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-28M-31-NS

  • Zoro # G3141875


product price: $2,596.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.01 mm
System of Measurement
Metric
Overall Length
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-28M-31-NS
Zoro #
G3141875
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58 mm
Overall Width
162.3 mm
Overall Height
72.54 mm
Open Width
145 mm
Inlet Size
M5
Maximum Finger/Jaw Length
178 mm
Stroke Length
31.8 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.01 mm
System of Measurement
Metric
Seal Material
Buna-N
IP Rating
IP43
Minimum Operating Temperature
-35 Degrees C
Displacement
20.4 cc
Accuracy
+/-0.03 mm
Operation Type
Non-synchronous
Weight
2.06 kg
Total Rated Grip Force @ 100 psi
845 N
Maximum Operating Pressure
7 bar
Series
DPP
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.19 sec

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 145 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 58 mm, Overall Width 162.3 mm, Overall Height 72.54 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.06 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 845 N, IP Rating IP43, Seal Material Buna-N, Displacement 20.4 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.