Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-40PM-V

  • Zoro # G1159551


product price: $4,919.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
890 N
Inlet Size
1/8 in
Air Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-40PM-V
Zoro #
G1159551
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Open Width
178 mm
Overall Width
127 mm
Overall Height
125 mm
Overall Length
57.2 mm
Maximum Finger/Jaw Length
203 mm
Stroke Length
50.8 mm

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
890 N
Air Inlet Type
NPT
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Series
RPP
IP Rating
IP33
Weight
2.7 kg
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.39 sec
Maximum Operating Temperature
150 Degrees C
Operation Type
Synchronous
Seal Material
Viton
System of Measurement
Metric
Finger Mounting
Side
Displacement
28 cc
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 178 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 57.2 mm, Overall Width 127 mm, Overall Height 125 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP33, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.