Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Precision Roller Series

  • Mfr # RP-50PM

  • Zoro # G1159929


product price: $1,943.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.4 mm
Overall Width
44 mm
Weight
0.14 kg
Overall Height
46.7 mm
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP-50PM
Zoro #
G1159929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25.4 mm
Overall Width
44 mm
Overall Height
46.7 mm
Maximum Finger/Jaw Length
102 mm
Stroke Length
12.7 mm
Open Width
57 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Precision Roller Series
Weight
0.14 kg
Product Type
Parallel Gripper,Precision Roller Series
Maximum Actuation Time
0.14 sec
Operation Type
Synchronous
Accuracy
+/-0.03 mm
Repeatability
+/-0.01 mm
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Series
RPP
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
107 N
Force @100 psi
107 lb
Displacement
1.64 cc
IP Rating
IP33
System of Measurement
Metric
Finger Mounting
Side
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 57 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25.4 mm, Overall Width 44 mm, Overall Height 46.7 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Force @100 psi 107 lb, Total Rated Grip Force @ 100 psi 107 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.