Parallel Gripper, Three Jaw
Mfr # RPC-320-V
Zoro # G3144167
product price: $2,841.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw
Maximum Actuation Time
0.18 sec
Total Rated Grip Force @ 100 psi
1,334.46 N
Minimum Operating Temperature
-20 Degrees F
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-320-V
Zoro #
G3144167
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
2 1/2 in
Overall Height
2 in
Inlet Size
#5
Overall Width
2 3/4 in
Stroke Length
3/8 in
Details
Item
Parallel Gripper,Three Jaw
Product Type
Parallel Gripper,Three Jaw
Maximum Actuation Time
0.18 sec
Total Rated Grip Force @ 100 psi
1,334.46 N
Minimum Operating Temperature
-20 Degrees F
Series
RPC
Maximum Operating Pressure
100 psi
Accuracy
+/-0.002 in
IP Rating
IP54
Displacement
17.7 cc
System of Measurement
Inch
Seal Material
Viton
Minimum Operating Pressure
20 psi
Weight
1 lb
Repeatability
+/-0.001 in
Maximum Operating Temperature
300 Degrees F
Description
Parallel Gripper,Three Jaw, Series RPC, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 2 3/4 in, Overall Height 2 in, Inlet Size #5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP54, Seal Material Viton, Displacement 17.7 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.