Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-344M

  • Zoro # G3144377


product price: $3,912.99
/ea
Free Shipping & Returns

Key Features

Overall Width
113.5 mm
Weight
2.73 kg
Overall Height
82.2 mm
Product Type
Parallel Gripper,Three Jaw
Stroke Length
22.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-344M
Zoro #
G3144377
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
113.5 mm
Overall Height
82.2 mm
Stroke Length
22.2 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
95 mm

Details

Item
Parallel Gripper,Three Jaw
Weight
2.73 kg
Product Type
Parallel Gripper,Three Jaw
Total Rated Grip Force @ 100 psi
4,003 N
Series
RPC
Seal Material
Buna-N
Minimum Operating Pressure
1.4 bar
Accuracy
+/-0.05 mm
System of Measurement
Metric
Displacement
120 cc
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
IP Rating
IP54
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.47 sec
Air Inlet Type
NPT

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 22.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 113.5 mm, Overall Height 82.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.73 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 4,003 N, IP Rating IP54, Seal Material Buna-N, Displacement 120 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.