Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-356M

  • Zoro # G3144541


product price: $5,612.99
/ea
Free Shipping & Returns

Key Features

Overall Height
101.1 mm
Weight
4.4 kg
Overall Width
146 mm
Product Type
Parallel Gripper,Three Jaw
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-356M
Zoro #
G3144541
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
101.1 mm
Overall Width
146 mm
Stroke Length
28.4 mm
Maximum Finger/Jaw Length
152 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Three Jaw
Weight
4.4 kg
Product Type
Parallel Gripper,Three Jaw
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
6,339 N
Maximum Operating Pressure
7 bar
Air Inlet Type
NPT
Accuracy
+/-0.05 mm
Displacement
253 cc
Series
RPC
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
1.4 bar
IP Rating
IP54
Maximum Actuation Time
0.5 sec
Repeatability
+/-0.03 mm
Seal Material
Buna-N
System of Measurement
Metric

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 28.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 146 mm, Overall Height 101.1 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 4.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,339 N, IP Rating IP54, Seal Material Buna-N, Displacement 253 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.