Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-368M-V

  • Zoro # G3144745


product price: $7,914.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw
System of Measurement
Metric
Stroke Length
34.9 mm
Overall Height
118 mm
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-368M-V
Zoro #
G3144745
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
34.9 mm
Overall Height
118 mm
Inlet Size
1/4 in
Maximum Finger/Jaw Length
178 mm
Overall Width
163.8 mm

Details

Item
Parallel Gripper,Three Jaw
Product Type
Parallel Gripper,Three Jaw
System of Measurement
Metric
IP Rating
IP54
Minimum Operating Temperature
-30 Degrees C
Series
RPC
Seal Material
Viton
Air Inlet Type
NPT
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
13,345 N
Displacement
424 cc
Minimum Operating Pressure
1.4 bar
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.74 sec
Weight
7.27 kg
Maximum Operating Temperature
150 Degrees C

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 34.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 163.8 mm, Overall Height 118 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 7.27 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,345 N, IP Rating IP54, Seal Material Viton, Displacement 424 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.