Parallel Gripper, Three Jaw, Viton
Mfr # RPC-331-V
Zoro # G3144325
product price: $3,780.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Viton
Series
RPC
Maximum Operating Temperature
300 Degrees F
Maximum Finger/Jaw Length
3 in
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-331-V
Zoro #
G3144325
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
3 in
Stroke Length
5/8 in
Inlet Size
#5
Overall Height
3 in
Overall Width
3 3/4 in
Details
Item
Parallel Gripper,Three Jaw,Viton
Product Type
Parallel Gripper,Three Jaw,Viton
Series
RPC
Maximum Operating Temperature
300 Degrees F
Seal Material
Viton
Repeatability
+/-0.001 in
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
Weight
3 lb
System of Measurement
Inch
Maximum Actuation Time
0.23 sec
Total Rated Grip Force @ 100 psi
3,336.16 N
IP Rating
IP54
Minimum Operating Pressure
20 psi
Displacement
54.24 cc
Accuracy
+/-0.002 in
Description
Parallel Gripper,Three Jaw,Viton, Series RPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 3 3/4 in, Overall Height 3 in, Inlet Size #5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 3,336.16 N, IP Rating IP54, Seal Material Viton, Displacement 54.24 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.