Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-250-NS

  • Zoro # G1162135


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body,Non Synchron
Minimum Operating Temperature
-30 Degrees F
Seal Material
Buna-N
Overall Height
1 1/4 in
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-250-NS
Zoro #
G1162135
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Open Width
3 5/8 in
Inlet Size
M5
Stroke Length
3/4 in
Overall Width
2 7/8 in

Details

Item
Parallel Gripper,Wide Body,Non Synchron
Product Type
Parallel Gripper,Wide Body,Non Synchron
Minimum Operating Temperature
-30 Degrees F
Seal Material
Buna-N
Maximum Operating Temperature
180 Degrees F
IP Rating
IP54
Weight
0.66 lb
Total Rated Grip Force @ 100 psi
222 N
System of Measurement
Inch
Minimum Operating Pressure
40 psi
Displacement
0.37 cc
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
Operation Type
Non-synchronous
Series
RPW
Maximum Actuation Time
0.16 sec
Maximum Operating Pressure
100 psi

Description

Parallel Gripper,Wide Body,Non Synchron, Series RPW, Open Width 3 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 2 7/8 in, Overall Height 1 1/4 in, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 0.37 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.