Parallel Gripper, Wide Body, Non Synchron
Mfr # RPW-250M-NS-V
Zoro # G1162695
product price: $2,081.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Wide Body,Non Synchron
Accuracy
+/-0.05 mm
Overall Height
31.5 mm
Open Width
93 mm
Series
RPW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPW-250M-NS-V
Zoro #
G1162695
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
31.5 mm
Open Width
93 mm
Maximum Finger/Jaw Length
102 mm
Inlet Size
M5
Overall Width
74 mm
Stroke Length
19.1 mm
Details
Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Accuracy
+/-0.05 mm
Series
RPW
Repeatability
+/-0.03 mm
Displacement
3.8 cc
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Seal Material
Viton
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Maximum Actuation Time
0.16 sec
Operation Type
Non-synchronous
IP Rating
IP54
Weight
0.3 kg
Description
Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 93 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 74 mm, Overall Height 31.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 3.8 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.