Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-375M-1-NS-V

  • Zoro # G1162765


product price: $2,061.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Operation Type
Non-synchronous
Displacement
9.8 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375M-1-NS-V
Zoro #
G1162765
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Width
95 mm
Stroke Length
25.4 mm
Overall Height
50.5 mm
Maximum Finger/Jaw Length
153 mm
Open Width
120 mm

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Operation Type
Non-synchronous
Displacement
9.8 cc
Minimum Operating Pressure
3 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.2 sec
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
400 N
Series
RPW
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Seal Material
Viton
Weight
0.59 kg
IP Rating
IP54

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 120 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 95 mm, Overall Height 50.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.59 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 400 N, IP Rating IP54, Seal Material Viton, Displacement 9.8 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.