Zoro Homepage

Parallel Gripper, Wide Body, Non Synchron

  • Mfr # RPW-500M-1-NS

  • Zoro # G1163307


product price: $2,550.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body,Non Synchron
Maximum Finger/Jaw Length
305 mm
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Displacement
29.5 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500M-1-NS
Zoro #
G1163307
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
305 mm
Overall Width
132 mm
Stroke Length
38.1 mm
Open Width
171 mm
Overall Height
66.4 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper, Wide Body,Non Synchron
Product Type
Parallel Gripper, Wide Body,Non Synchron
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Displacement
29.5 cc
Seal Material
Buna-N
Weight
1.4 kg
Maximum Actuation Time
0.25 sec
Series
RPW
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Operation Type
Non-synchronous
System of Measurement
Metric
IP Rating
IP54
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
667 N
Maximum Operating Temperature
80 Degrees C
Air Inlet Type
G

Description

Parallel Gripper, Wide Body,Non Synchron, Series RPW, Open Width 171 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 132 mm, Overall Height 66.4 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54, Seal Material Buna-N, Displacement 29.5 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.