Zoro Homepage

Parallel Gripper, Wide Body

  • Mfr # RPW-250M-V

  • Zoro # G1162126


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body
Overall Width
74 mm
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-250M-V
Zoro #
G1162126
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
74 mm
Inlet Size
M5
Stroke Length
19.1 mm
Open Width
93 mm
Overall Height
31.5 mm
Maximum Finger/Jaw Length
102 mm

Details

Item
Parallel Gripper, Wide Body
Product Type
Parallel Gripper, Wide Body
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
222 N
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
Series
RPW
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
Displacement
3.8 cc
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3 bar
Weight
0.3 kg
IP Rating
IP54
Maximum Actuation Time
0.16 sec

Description

Parallel Gripper, Wide Body, Series RPW, Open Width 93 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 74 mm, Overall Height 31.5 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 3.8 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.