Zoro Homepage

Parallel Gripper, Wide Body

  • Mfr # RPW-375-2-V

  • Zoro # G1161539


product price: $2,629.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Wide Body
Stroke Length
2 in
Seal Material
Viton
Maximum Finger/Jaw Length
6 in
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-375-2-V
Zoro #
G1161539
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
2 in
Maximum Finger/Jaw Length
6 in
Inlet Size
M5
Overall Width
5 3/8 in
Open Width
7 3/8 in
Overall Height
2 in

Details

Item
Parallel Gripper,Wide Body
Product Type
Parallel Gripper,Wide Body
Seal Material
Viton
Maximum Operating Temperature
300 Degrees F
Repeatability
+/-0.001 in
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP54
Minimum Operating Pressure
40 psi
Weight
2 lb
Maximum Actuation Time
0.25 sec
Operation Type
Synchronous
Accuracy
+/-0.002 in
Total Rated Grip Force @ 100 psi
400.33 N
Series
RPW
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Displacement
19.66 cc

Description

Parallel Gripper,Wide Body, Series RPW, Open Width 7 3/8 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Width 5 3/8 in, Overall Height 2 in, Inlet Size M5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 400.33 N, IP Rating IP54, Seal Material Viton, Displacement 19.66 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.