Zoro Homepage

Parallel Gripper, Wide Body

  • Mfr # RPW-500M-1-V

  • Zoro # G1162406


product price: $2,603.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Wide Body
Overall Height
66.4 mm
Stroke Length
38.1 mm
Maximum Actuation Time
0.25 sec
Repeatability
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500M-1-V
Zoro #
G1162406
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
66.4 mm
Stroke Length
38.1 mm
Inlet Size
1/8 in
Open Width
171 mm
Overall Width
132 mm
Maximum Finger/Jaw Length
305 mm

Details

Item
Parallel Gripper, Wide Body
Product Type
Parallel Gripper, Wide Body
Maximum Actuation Time
0.25 sec
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
Air Inlet Type
G
Accuracy
+/-0.08 mm
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
667 N
Weight
1.4 kg
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Displacement
29.5 cc
System of Measurement
Metric
Seal Material
Viton
IP Rating
IP54
Maximum Operating Temperature
150 Degrees C
Series
RPW

Description

Parallel Gripper, Wide Body, Series RPW, Open Width 171 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Width 132 mm, Overall Height 66.4 mm, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54, Seal Material Viton, Displacement 29.5 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.