Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Widebody, Dc, Viton

  • Mfr # DPW-375M-1-V

  • Zoro # G1145396


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Viton
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Displacement
11.3 cc
Overall Height
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1-V
Zoro #
G1145396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 mm
Open Width
122 mm
Stroke Length
25.4 mm
Overall Length
54.7 mm
Overall Width
97 mm
Inlet Size
M5
Maximum Finger/Jaw Length
178 mm

Details

Item
Parallel Gripper,Widebody,Dc,Viton
Product Type
Parallel Gripper,Widebody,Dc,Viton
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Displacement
11.3 cc
Maximum Actuation Time
0.16 sec
Maximum Operating Pressure
7 bar
IP Rating
IP66
Minimum Operating Pressure
1.5 bar
Seal Material
Viton
Weight
0.81 kg
Series
DPW
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
445 N
System of Measurement
Metric
Operation Type
Synchronous

Description

Parallel Gripper,Widebody,Dc,Viton, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 11.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.