Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-250M-2-W

  • Zoro # G1145509


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Overall Length
37.6 mm
Inlet Size
M3
Open Width
136 mm
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-250M-2-W
Zoro #
G1145509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.6 mm
Inlet Size
M3
Open Width
136 mm
Overall Height
37.6 mm
Stroke Length
31.8 mm
Overall Width
104 mm
Maximum Finger/Jaw Length
127 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
Accuracy
+/-0.08 mm
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.14 sec
Displacement
6.3 cc
Operation Type
Synchronous
Seal Material
Buna-N
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Temperature
-35 Degrees C
Weight
0.39 kg
IP Rating
IP66
Maximum Operating Pressure
7 bar
Series
DPW
System of Measurement
Metric

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 136 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 37.6 mm, Overall Width 104 mm, Overall Height 37.6 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.39 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 6.3 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.