Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper

  • Mfr # DPW-500M-1-W

  • Zoro # G1145980


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper
Maximum Finger/Jaw Length
330 mm
Overall Length
63.7 mm
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-1-W
Zoro #
G1145980
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
330 mm
Overall Length
63.7 mm
Stroke Length
38.1 mm
Open Width
164 mm
Overall Width
125 mm
Inlet Size
M5
Overall Height
51 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper
Product Type
Parallel Gripper,Widebody,Dc,Wiper
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.2 sec
Weight
1.48 kg
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP66
Seal Material
Buna-N
System of Measurement
Metric
Displacement
30.2 cc
Minimum Operating Pressure
1.5 bar
Operation Type
Synchronous
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
800 N
Repeatability
+/-0.03 mm
Series
DPW
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Widebody,Dc,Wiper, Series DPW, Open Width 164 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 63.7 mm, Overall Width 125 mm, Overall Height 51 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Buna-N, Displacement 30.2 cc, Accuracy +/-0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.