Zoro Homepage

Parallel Gripper, Widebody, Dc, Wiper, Vito

  • Mfr # DPW-375M-1-W-V

  • Zoro # G1145378


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Widebody,Dc,Wiper,Vito
Inlet Size
M5
Repeatability
+/-0.03 mm
Overall Length
54.7 mm
Minimum Operating Pressure
1.5 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-375M-1-W-V
Zoro #
G1145378
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Length
54.7 mm
Stroke Length
25.4 mm
Open Width
122 mm
Overall Width
97 mm
Maximum Finger/Jaw Length
178 mm
Overall Height
54 mm

Details

Item
Parallel Gripper,Widebody,Dc,Wiper,Vito
Product Type
Parallel Gripper,Widebody,Dc,Wiper,Vito
Repeatability
+/-0.03 mm
Minimum Operating Pressure
1.5 bar
System of Measurement
Metric
Weight
0.81 kg
IP Rating
IP66
Total Rated Grip Force @ 100 psi
445 N
Seal Material
Viton
Maximum Actuation Time
0.16 sec
Displacement
11.3 cc
Maximum Operating Temperature
150 Degrees C
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Accuracy
+/-0.08 mm
Maximum Operating Pressure
7 bar
Series
DPW

Description

Parallel Gripper,Widebody,Dc,Wiper,Vito, Series DPW, Open Width 122 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 54.7 mm, Overall Width 97 mm, Overall Height 54 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.81 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Viton, Displacement 11.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.