Zoro Homepage

Parallel Gripperper, 3 Jaw, Hole Thu, Sprng

  • Mfr # PPC-34-RE-C-V

  • Zoro # G1157339


product price: $5,980.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Overall Width
5 7/8 in
Stroke Length
1 1/8 in
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.06 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC-34-RE-C-V
Zoro #
G1157339
UPC #
-
Country of Origin
France

Dimensions

Overall Width
5 7/8 in
Stroke Length
1 1/8 in
Overall Height
4 5/8 in
Maximum Finger/Jaw Length
4 3/4 in

Details

Item
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Product Type
Parallel Gripperper,3 Jaw,Hole Thu,Sprng
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.06 sec
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
2,837.97 N
Weight
11.7 lb
Seal Material
Viton
Series
PPC
Maximum Operating Temperature
300 Degrees F
IP Rating
IP54
System of Measurement
Inch
Displacement
127.99 cc
Minimum Operating Pressure
45 psi
Maximum Operating Pressure
100 psi
Spring Assist
Spring Closed
Minimum Operating Temperature
-20 Degrees F

Description

Parallel Gripperper,3 Jaw,Hole Thu,Sprng, Series PPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 45 psi, Overall Width 5 7/8 in, Overall Height 4 5/8 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 11.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,837.97 N, IP Rating IP54, Seal Material Viton, Displacement 127.99 cc, Repeatability +/-0.0008 in, Maximum Finger/Jaw Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.