Zoro Homepage

Pince Angulaire 2 Mors Gamme Rua

  • Mfr # RUA-142M-P-RI-KT1

  • Zoro # G1164950


product price: $4,643.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pince Angulaire 2 Mors Gamme Rua
Air Inlet Type
G
Inlet Size
1/4 in
Stroke Adjustability
Adjustable
Total Rated Grip Force @ 100 psi
3,941 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUA-142M-P-RI-KT1
Zoro #
G1164950
UPC #
-
Country of Origin
France

Dimensions

Inlet Size
1/4 in
Overall Height
107 mm
Maximum Finger Length
228 mm
Overall Width
140 mm

Details

Item
Pince Angulaire 2 Mors Gamme Rua
Product Type
Pince Angulaire 2 Mors Gamme Rua
Air Inlet Type
G
Stroke Adjustability
Adjustable
Total Rated Grip Force @ 100 psi
3,941 N
Total Stroke
35.2 Degrees
Maximum Actuation Time
0.6 sec
IP Rating
IP54
Seal Material
Viton
Spring Assist
Spring Assist
Repeatability
+/-0.03 mm
Weight
4.1 kg
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-30 Degrees C
Gripper Rotation
17.6 Degrees
Stroke Adjustment Increment
17.6 Degrees
Minimum Operating Pressure
2 bar
System of Measurement
Metric
Series
RUA
Displacement
215 cc

Description

Pince Angulaire 2 Mors Gamme Rua, Series RUA, Total Stroke 35.2 Degrees , Maximum Operating Pressure 7 bar, Minimum Operating Pressure 2 bar, Overall Width 140 mm, Overall Height 107 mm, Maximum Operating Temperature 150 Degrees C, Stroke Adjustment Increment 17.6 Degrees , IP Rating IP54, Gripper Rotation 17.6 Degrees , Minimum Operating Temperature -30 Degrees C, Inlet Size 1/4 in, Air Inlet Type G, Weight 4.1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,941 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.